
Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 7ft x16ft Mesh Tarp
Mfr # T4SM-PVCM7-14-KIT
Zoro # G416250430
product price:Â $1,356.99
/ea
Free Shipping & Returns
Key Features
Color
Silver / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4SM-PVCM7-14-KIT
Zoro #
G416250430
UPC #
840223641174
Country of Origin
China
Details
Color
Silver / Black
Description
Kit Includes:-1 Pcs Electric 4-Spring 24ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5in x 3/4in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel BushingsFits 24ft Long Dump Truck3/4in Axle Bearing with FlangeLoose Spare Parts Included in the KitTelescopic 103in Tarp Axle and 103in Cross Tube12V 501 600W Electric Motor for Automated SystemTelescopic 98in Upper Arm with 90 degrees Celsiusorners and 78in Lower Arm1 Pcs 7ft x 14ft PVC Mesh Tarp for Dump Trucks - Double PocketSize: 7 ft. x 14 ft.Coated 11 x 11 MeshTop 5in Pockets Made with 18 Oz VinylBottom Pocket 2-1/2in 10 oz PVC Mesh This may vary due to hemming Vinyl Tough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.PVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.
- (1 Pcs) Electric 4-Spring 24' Dump Truck Tarp System - Complete Kit with Hardware
- Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring
- 5" x 3/4" Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings
- (1 Pcs) 7' x 14' PVC Mesh Tarp for Dump Trucks - Double Pocket Mesh Tarp Shade rate is 50%
- Size: 7 ft. x 14 ft. Coated 11 x 11 Mesh Top 5" Pockets Made with 18 Oz Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.