Zoro Homepage

Container Bolt On Lock Box

  • Mfr # CTL-LOCKBO

  • Zoro # G816284301


product price: $48.59
/ea

Key Features

Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-LOCKBO
Zoro #
G816284301
UPC #
840223601093
Country of Origin
China

Details

Material
Steel
Color
White

Description

Style: Bolt On Lock BoxMaterial: SteelDiameter of the bolt is 0.48inHide/Protect your padlock from being cut or torched off with this Lock Box.These are to be used with low profile locks that are sized for this type of space. Regular sized locks will not fit or close in these tight spaces.These are used so locks can not be cut off with bolt cutters.*Lock is NOT Included*


  • Style: Bolt On Lock Box
  • Material: Steel
  • Hide/Protect your padlock from being cut or torched off with this Lock Box.
  • *Lock is NOT Included*
  • These are to be used with low profile locks that are sized for this type of space. Regular sized locks will not fit or close in these tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.