
Container Corner Casting Steel ISO 1161 - Bottom Right & Left
Mfr # CCC-BL-BR-KIT
Zoro # G716522787
product price: $126.68
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Casting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCC-BL-BR-KIT
Zoro #
G716522787
UPC #
840223697430
Country of Origin
China
Details
Color
Black
Material
Casting Steel
Description
Kit Includes: 1 Pcs Container Corner Casting Steel ISO 1161 - Bottom Right Container Corner Castings ISO 1161 Material: High-Quality Casting Steel Size: 178mm x 162mm x 118mm Wall Thickness: 3/4 Each Piece Weighs 25 lbs American Bureau of Shipping ABS Tested and Certified with dimensional requirements of ISO 1161 1 Pcs Container Corner Casting Steel ISO 1161 - Bottom Left Container Corner Castings ISO 1161 Material: High-Quality Casting Steel Size: 178mm x 162mm x 118mm Wall Thickness: 3/4 Each Piece Weighs 25 lbs American Bureau of Shipping ABS Tested and Certified with dimensional requirements of ISO 1161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.