
Container Lifting Lug For Bottom Camlock - Left Side, 2PK
Mfr # CLL-Lx2
Zoro # G716502390
product price: $444.99
/pk 2, $222.50/ea
Free Shipping & Returns
Key Features
Material
High Quality Casting Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLL-Lx2
Zoro #
G716502390
UPC #
840223608115
Country of Origin
China
Details
Material
High Quality Casting Steel
Color
Yellow
Description
Pack Size: 2 Pack Heavy-Duty Lifting: Ensure reliable and secure container handling with this 32 Ton Left-Side Shipping Container Lifting Hook, engineered to meet the demands of global shipping and heavy-duty logistics. Designed for the bottom camlock system of ISO 1161 standard containers, this lifting lug is perfect for ports, freight terminals, and industrial yard operations. Material: Constructed from high-grade casting steel, this lifting hook offers exceptional strength, long-term durability, and dependable load-bearing performance in demanding environments. Corrosion Resistance and Visibility: The hook is hot-dip galvanized for outstanding corrosion protection, then coated in a bright yellow industrial finish to increase visibility and safety in high-traffic, low-visibility zones. Heavy Lifting Capacity: With a working load limit of 32 tons 64,000 lbs and a breaking strength of 40 tons 80,000 lbs, this left-side lifting lug is a rugged and compliant solution for professionals prioritizing performance and safety. Secure Compatibility with ISO Containers: Designed to interface seamlessly with ISO 1161 container fittings, this lug is ideal for use with cranes, spreader bars, and other lifting equipmentensuring secure and efficient container transport operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.