Container Lifting Lug For Top Camlock - 14 Ton Capacity Mounted at the corners, 4PK

  • Mfr # CLL-TOPx4

  • Zoro # G816553131


product price: $976.99
/pk 4, $244.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLL-TOPx4
Zoro #
G816553131
UPC #
840223696594
Country of Origin
China

Description

Pack Size: 4 Pack Weight: 15. 4 lbs Color: Yellow Material: Steel Eye Diameter: 1-3/4in Working Load Limit: 30864 lbs Shop Primer Paint Easy Installation and removal, simply insert and turn. Equipped with a locking pin to prevent slipping Easy to place at the top of the Corner Castings Container Lifting Lug For Top Camlock, designed to be installed vertically in the upper four corners of a shipping container, offers a simple insertion and 90-degree turn for installation. These lugs are purposely created to replace the hazardous usage of standard hooks, thereby reducing accident frequency. With lifting lugs positioned atop containers, there are no hooks or components sticking out from the container's sides, enabling containers to be situated closely together. Containers can be effortlessly placed or elevated in confined areas. Once situated, the removal of the container hooks from the top is a straightforward process. The lifting lugs come with a locking pin, designed to prevent any unintentional slipping during use.. A suitable shackle should be used to link the lug to the lashing equipment, such as chains or slings, to ensure a secure and reliable connection. How to use a Container Lifting Lug? Insert each lifting lug from above into the four openings of the Top Camlock of the shipping container, press the safety angle upward, and then rotate the lifting lug 90 degree in any direction. Ensure the correct positioning of the load-lifting attachment by fully pressing down the safety pin until it reaches the container's opening to prevent the lug from turning and unlatching. Conduct your transport operation. Once transport is complete, remove the lifting lugs by lifting the safety pin on the load lifting attachment to unlatch the lug, rotate it 90 degree in any direction, and then pull it out of the corner opening of the container.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.