Container Shelter 20ft W x 40ft L x 6ft7in H, 21OZ PVC Cover Canopy Roof

  • Mfr # CSB4020

  • Zoro # G916262391


product price:  $3,494.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.

Key Features

Material
21 Oz 610 Gsm Pvc
Length
40 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB4020
Zoro #
G916262391
UPC #
840223600850
Country of Origin
China

Dimensions

Length
40 ft

Details

Material
21 Oz 610 Gsm Pvc
Color
White

Description

Container ShelterWidth: 20 FeetLength: 40 FeetHeight: 6 Feet 7 inchesFrame: Heavy Duty Galvanized Steel PipeCover Material: 21 Oz 610 gsm PVCCover Color: White CoverWind Rating Miles/Hour: 70-miles/hourSnow Rating: 47-Lbs/Sq FeetUV Protection Years: 10 yearsNo pole inside, and 100% of the interior space is availableThe system does not include end walls.Includes 4 Corner ClampsIncludes 18 Base Rail ClampsFor use to set up in between 2 40ft Shipping Containers Conex BoxesIn between the containers, there should be 19.20 feet of space before installing your shelter.This container shelter is versatile in its applications, making it suitable for use in a variety of settings such as warehouses, farms, equipment storage areas, car lots, temporary offices, livestock housing, and workshops.This product is designed to be resistant to water, UV radiation, and fire, providing enhanced durability and safety.Installation on a refrigerated container is not possible due to the inability of the clamps to securely attach to the sides, as they would on a standard shipping container.Please be advised, delivery of these items will require a dock and or a forklift to remove them from the delivery truck. Due to the large size, they cannot be delivered to a residential location unless you have an on-site forklift or its equivalent to be able to remove them from the truck.Note: The Tents adhere to the following International Fire Retardant Standard: NFPA 701:2015 American StandardNFPA 701:2015 American Standard


  • Size: 40' x 20'
  • Width: 20' , Length: 40' , Height: 6'7"
  • Frame: Heavy Duty 17 Gauge Galvanized Steel Pipe
  • Cover Material: 21Oz PVC Vinyl Fabric (650 GSM)
  • Waterproof, UV Resistant and Fire Retardant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.