Coolant Reservoir Bottle Tank w/Sensor for Kenworth Replace N5346001, 2PK

  • Mfr # TANK-KP-0817x2

  • Zoro # G722786241


product price:  $204.99
/pk 2, $102.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TANK-KP-0817x2
Zoro #
G722786241
UPC #
840223681767
Country of Origin
China

Description

Check out the exact replacement Coolant Reservoir Tank w/ Sensor & Cap for Kenworth, Peterbilt, & N5346001/603-5403 OEM. It’s designed to replace existing defective tanks at an economical price. It will fit seamlessly in the engine and maintain a coolant fluid level, pressure, and overheating. The tank features a sensor for level monitoring and a cap for leakage prevention. There are more features and benefits; scroll down to learn more. Design & Dimension: Our coolant reservoir has a length and width of 21 in and 13-1/4 in, respectively. It will seamlessly fit into the engines, but checking the compatibility and OEM before purchasing is still recommended. High-Quality Material: We have used plastic to construct this replacement reservoir coolant tank. It will ensure resistance against high temperatures, impact, and pressure. It will keep its efficiency in outdoor settings/surroundings. The durable coolant reservoir tank is translucent, allowing you to check fluid levels with the naked eye. Coolant Sensor: You can monitor the level of components with an integrated sensor. It will enable you to maintain the levels and take necessary actions whenever necessary. Sealing Cap: The coolant tank includes a cap to keep the coolant at an optimal level and prevent contaminants from entering the system. It will restrict leakage as well. Hassle-Free Installation: Our coolant will fit perfectly into the engine slots, effortlessly replacing existing/original factory parts. It’s suggested that you seek professional help for installation, but if you’re doing it yourself (DIY), switch off the engine and leave it to cool down. Don’t work when coolant and parts are hot, as it may lead to injuries. Compatibility: As the tank is designed with specified specifications, it is compatible with the below-mentioned truck models and OEM part numbers. Replacement OEM Part No.: N5346001/603-5403 Compatible with KENWORTH-W900, T800, T660 Compatible with Peterbilt-W900, T800, T660, T600, 389, 388, 384, 382, 377, 365, 348 from 2008-2017 models. Compatible with CAT engines. Note: Check the OEM part number and compatible truck models before purchasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.