Shop MYTEE PRODUCTS
See all product information
Create Account
Coolant Reservoir Tank w/Cap Fit for Inte. TranStar Replace 2508124C1, 2508124C3
- Mfr # TANK-INT-0307
- Zoro # G825022536
product price:Â
$
97.99
/ea
Key Features
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TANK-INT-0307
- Zoro #
- G825022536
- UPC #
- 199145025495
- Country of Origin
- China
- Material
- Plastic
- Color
- Black
Description
Here's a coolant reservoir tank also dubbed as an overflow tank, a coolant recovery tank, or a coolant expansion tank. We introduced the direct replacement of specified OEMs and brands, allowing you to replace existing damaged/inefficient coolants. It will maintain stable coolant levels, restricting overheating on long hauls or in hot weather. This coolant reservoir tank will continue to support the large engine's thermal expansion needs. Learn more details about this overflow tank below:- Reliable Material: This 14 3/8in coolant is constructed from durable plastic material that efficiently withstands the changing temperature and pressure fluctuations during operation. It eliminates the risk of melting, deformation, or thermal fatigue under varied temperatures. It will stay unaffected when exposed to changing weather conditions. Reservoir Cap: This is a safety valve that restricts premature boiling and overheating. It seals the system, ensuring optimal operation under pressure. It can hold up to 5 litres of liquid. Also, it restricts dust, debris, and moisture, maintaining the coolant's purity and eliminating contamination risk. Effortless Installation: The coolant reservoir tank features pre-drilled holes for bolt-on installation. There's no drilling or modification required. You can do the installation yourself, but seeking professional help is a good idea. If you're planning to do the installation yourself, then keep these pointers in mind:- Let the engine cool down. Locate the radiator drain valve to empty the coolant. Remove mounting hardware & sensors (if there). Place the new reservoir in the designated place. Bolt with mounting hardware. Refill the tank with coolant. Compatibility List: This coolant reservoir tank is designed to replace specified brands, specifically fitting the mentioned OEMs only. Check the complete list below:- Compatible with Other Brands & Their Part Numbers: Replaces Navistar: 2508124C1, 2508124C3, 2508124C2, 2591802C1, 3558114F92 Replaces Automann: 575.10313, 57510313, 57510313C Replaces Dorman: 603-5131, 6035131 Compatible with Make, Model Year: Fits International TranStar: 2015-2019 Fits International 7300, 7400, 7500, CXT & MXT: 2003-2007 Fits International 7600 7700 Models Note: Check the OEM part number and compatible truck models before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.