Shop MYTEE PRODUCTS
See all product information
Create Account
Coolant Reservoir Tank w/Cap & Sensor for Freightliner Replaces A0525263006
- Mfr # TANK-FC-0819
- Zoro # G622786235
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TANK-FC-0819
- Zoro #
- G622786235
- UPC #
- 840223681705
- Country of Origin
- China
- Material
- Plastic
- Color
- White
Description
Check out the latest addition of our - Coolant Reservoir Tank w/ Sensor & Cap Fits Freightliner & A0525263006, A05-25263-006 OEM. It helps to manage and maintain cooling levels and pressure. The overflow tank will hold excess fluid and prevent the engine from overheating. The coolant tank features a sensor to monitor the level and a securing cap to prevent leakage. Check out the detailed understanding of this replacement part below:- Measurements: The length and width of our coolant are as follows: 24-1/2 in and 19 in, respectively. The measurements ensure seamless fitment and efficient regulation of excess fluid produced from the heat in the engine. Robust Construction: This coolant tank is crafted from durable plastic. The material will ensure resistance against heat, pressure, and overheating. It will withstand the impact of external surroundings without affecting performance. Moreover, it’s a translucent tank that provides partial visibility of fluid level. Monitoring Sensor: This coolant reservoir is integrated with a monitoring sensor. It will regularly indicate the component levels, allowing truck drivers to take necessary actions during low or high levels. Securing Cap: The tank further includes a cap for secure sealing. It will ensure pressure relief amid coolant expansion and prevent the entry of contaminants such as dirt, debris, etc. Hassle-Free Installation: Our coolant will fit perfectly into the engine slots, effortlessly replacing existing/original factory parts. It’s suggested that you seek professional help for installation, but if you’re doing it yourself (DIY), then switch off the engine and leave it to cool down. Don’t work when coolant and parts are hot, as it may lead to injuries. Compatibility: Check out the list of trucks and models, our tank offers compatibility with the following:- Replacement OEM Part No.: A0525263006, A05-25263-006, 603-5203, 6035203 Compatible with Freightliner Cascadia Columbia from 2008 to 2019 models. Note: Check the OEM part number and compatible truck models before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.