Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Winch Cable 3/8 inx100 ft Swivel Hook & 1PK Side Puller Recovery Tool

  • Mfr # SPRT-WW38100-KIT

  • Zoro # G122786094


product price: $537.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRT-WW38100-KIT
Zoro #
G122786094
UPC #
199145049347
Country of Origin
India

Description

Kit Includes:- (1 Pcs) Steel Side Puller Recovery Tool for Vehicle Towing & Angled Winching, 9,000 lbs Capacity Overall Size: 9-1/4 in x 10 in x 4-1/2 in Installation: Pin Locking Mechanism Deck Compatibility: Steel & Aluminum Flatbed Trailers Special Features: 180-Degree (Side to Side Pull) & 90-Degree (Downward Pull) Angle, Polypropylene Black Bottom Roller, Steel Side Rollers, & Quick & Easy Installation Includes: Hitch Pin & Clip, Spacer Bushing Replaces: Zip’s Part Number ZP-SPZ Note: For installation on an aluminum deck, you might need a mounting hole of 2-1/4 in. (1 Pcs) Wire Rope Steel Winch Cable 3/8 in x 100 ft Self-Locking Swivel Hook Size: 3/8 in x 100 ftL Working Load Limit: 4,050 lbs Ultimate Breaking Strength: 14,400 lbs Breaking Strength of the hook: 17,637 lbs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.