Zoro Homepage

Corner Protector V Shaped 4in x 10in

  • Mfr # PCP10-20PACK

  • Zoro # G516278594


product price: $43.59
/ea

Key Features

Height
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP10-20PACK
Zoro #
G516278594
UPC #
-
Country of Origin
Cambodia

Dimensions

Height
4 in

Details

Material
Plastic

Description

Dimensions:4in X 4in X 10inMaterial: V Shaped Corner Protectors are made from high density polyethyleneSizes: These Corner Protectors are 4 inches wide on both sides with a length of 11 inches.Application: These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence.Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters imageWeight: 8 lbsColor:Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order.Includes Mesh carrying bag***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***


  • Dimensions: 4" X 4" X 10"
  • 20 Pieces per Pack
  • Portrays a more professional image to customers
  • Easy to carry and portable
  • Includes Mesh carrying bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.