Zoro Homepage

Corner Protector V-Shaped 4in X 11in, 20PK

  • Mfr # PCPVB12-4x20

  • Zoro # G616278579


product price: $51.49
/pk 20, $2.57/ea

Key Features

Height
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPVB12-4x20
Zoro #
G616278579
UPC #
840223601024
Country of Origin
China

Dimensions

Height
4 in

Details

Material
Plastic

Description

Pack Size: 20 PackDimensions:4in X 4in X 11inMaterial: V-Style Corner Protectors are made from high density polyethyleneApplication: These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap.Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***


  • Pack Size: 20-Pack
  • Dimensions: 4" X 4" X 11"
  • Material: V-Style Corner Protectors are made from high density polyethylene
  • Application: These are a larger, more heavy duty form of our regular 4 inch edge protectors.
  • Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.