Zoro Homepage

Corner Protector V-Shaped 4in X 11in, 40PK

  • Mfr # PCPVB12-4x40

  • Zoro # G416508074


product price: $92.69
/pk 40, $2.32/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPVB12-4x40
Zoro #
G416508074
UPC #
840223607576
Country of Origin
China

Details

Color
Multicolored
Material
Plastic

Description

Pack Size: 40 Pack Dimensions: 4-1/2 in X 3-1/4 in X 10-1/2 in Material: V-Style Corner Protectors are made from high density polyethylene Application: These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.