Digital Tire Air Pressure Gauge (0-200 PSI) w/ 10in Rubber Hose, CE Certified
- Mfr # TPG-D-200
- Zoro # G125021895
product price:Â
$
18.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPG-D-200
- Zoro #
- G125021895
- UPC #
- 199145049361
- Country of Origin
- China
Description
It will prevent accelerated tire wear that will lead to frequent replacements. Have a detailed understanding of the product below:- Improved Safety: Keeping the tire at optimal pressure is necessary, as properly inflated tires are and less likely to fail at high speeds. With the correct tire pressure, you can minimize the risk of blowouts, skidding, and other tire-related accidents. The air pressure gauge features a high-resolution LCD with a battery life indicator (includes 2x AAA batteries). The LCD has a length and width of 3/4in x 1 1/2in, respectively, whereas the protective guard has a diameter of 3in. The digital display is protected with a protective guard with a diameter of 3in. The 10in hybrid flex rubber air hose with an inner and outer diameter of 1/4in and 1/2in, respectively. It is highly durable, flexible, fully rotational, and leak-proof. The air hose will provide access to tire valves, especially in tight or confined spaces. Also, the rubber construction will ensure performance while resisting wear and tear. The air hose is connected to the durable metal body on both ends (different functionality). The top connector with a built-in pressure reset/air bleeder button of brass has a durable metal body that connects a rubber protective guard with an air hose. The bottom metal connector includes a 360-degree swivel that connects the zinc alloy angled chuck and hose. The extended tip is 145 degrees bent to access the tire valve from any angle easily. You can swap this angled chuck with any 1/4in NPT chuck. The built-in bleeder will reduce the pressure in overinflated tires. Pressure Range: Our digital air pressure gauge measures 0 to 200 PSI pressure ratings. It can measure and maintain the tire pressure of cars, trucks, trailers, motorcycles, SUVs, and RVs. Portable & Easy-to-Store: This digital air pressure gauge doesn't require specific space. You can secure it in any confined place. If you want to secure it in truck tool boxes, you can easily do it, as it hardly takes space. Additionally, you can carry during hauling or vacation. It will resist constant wear and tear during long hauling. Now, maintain your tires with this shop-grade mechanic-trusted tool. How to Use: Our digital air gauge is simple to use. Turn on the power from the side button and connect the air chuck to the tire valve. You will be able to see the vehicle's instant tire pressure. You don't need to shut down the device-it will turn off automatically after 60 seconds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.