Dome Head 3/4in10x 2-1/2 Plow Bolt 40cr Nut Blades Cutting Edge, 15PK
- Mfr # PB-5J4773-2J3506x15
- Zoro # G216493648
product price:Â
$
45.75
/pk of 15, $3.05/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB-5J4773-2J3506x15
- Zoro #
- G216493648
- UPC #
- 840223636507
- Country of Origin
- United States
- Material
- Steel
Description
Pack Size: 15 Pack Upgrade your machinery with our premium-grade Plow Bolt 40cr Nut Blades Cutting Edge. Crafted meticulously from 40cr steel, these plow bolts are engineered to deliver unparalleled durability and performance in high-stress environments. Material: Constructed from 40cr steel, our plow bolts boast exceptional strength and resistance to bending, ensuring longevity and reliability. Size: With a 3/4 in x 2-1/2 in cutting-edge bolt and a 3/4 in hex nut, our set is precisely designed to meet your cutting-edge needs. Grade: Featuring a Grade 8 dome head, our plow bolts offer superior tensile strength, making them ideal for heavy-duty applications. Enhanced Strength: The high chromium content in our plow bolts significantly enhances their strength, ensuring they withstand intense impacts and resist bending. Reliable Performance: Designed specifically for cutting-edge blades and bucket attachments, our plow bolts assure optimal performance and longevity, even in demanding environments. Easy Installation: The beveled head and square neck design facilitate easy installation, preventing the bolt from turning as the nut is tightened, thereby streamlining maintenance processes. Versatile Use: Suitable for buckets and various machinery applications, our plow bolts offer versatile solutions for your equipment needs. Whether you're upgrading your bucket attachments or enhancing other machinery components, our Cutting Edge Plow Bolts are the ultimate choice for durability, reliability, and performance. Invest in quality craftsmanship to elevate your equipment's capabilities and productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.