DOT Air Brake Tubing 3/8 in x 100 ft Red or Blue

  • Mfr # 25MP-ABT-1926-T100-KIT

  • Zoro # G322785811


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Color
Red-Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25MP-ABT-1926-T100-KIT
Zoro #
G322785811
UPC #
840223616325
Country of Origin
India

Details

Color
Red-Blue

Description

SIZE: SAE J844 Air Brake Tubing 3/8 in x 100 ft Blue or Red Trailer Nylon Line Hose DOT Approved. (Nominal O.D.: 3/8 in, Nominal Wall: 0.062 in) DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F (that’s -40°C to over 93°C). RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 100 feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced & Type B - reinforced). Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. (NOTE: SAE does not recognize 1/8 in, 5/32 in or 3/16 in O.D. tubing for use with air brake systems)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.