
Shop MYTEE PRODUCTS
See all product information
DOT Male Connector Brass Push-Lock Air Brake Fitting 3/8inTube OD x 3/8in NPTSet of 5
Mfr # MP-ABF-ST3838
Zoro # G916494198
product price:Â $16.69
/eaKey Features
Color
Gold
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-ABF-ST3838
Zoro #
G916494198
UPC #
840223601802
Country of Origin
India
Details
Color
Gold
Material
Brass
Description
Air Brake Connectors - Male Straight Push To Connect Material: Brass Air Line Size: 3/8 in Thread Size NPT: 3/8 in Fitting Type: Straight Pack Size: Set of 5 pcs Replaces Tectran Part Number: PL1368-6C DOT Approved Lines and Fittings. D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. DOT 49 CFR 571. 106 compliant. Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +230 degrees farenheit Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02468-0606 AUTOMANN: 177. 13B686C BWP: M4722 CMI: 968-6-6PXDOT CORONET PARTS: 968-66 COUPLINGS: PP68EEEDOT DYNACRAFT: D2030-8993 FLARE FITTINGS: DOT68-6-6 GATES: GB04100-0606 KIMBALL-MIDWEST: 1868X6X6 O'BRIEN BRASS: 2468-6-6 PDC: NP68-6-6 TRAMEC SLOAN: S68PMT-6-6 TECTRAN: PL1368-6C WEATHERHEAD: 1168X6X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.