
DOT Union Connector Brass Push-Lock Air Brake Fitting 3/8in Tube OD, Set of 5pcs
Mfr # MP-ABF-UNION38
Zoro # G516494147
product price:Â $22.89
/eaKey Features
Color
Gold
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-ABF-UNION38
Zoro #
G516494147
UPC #
840223601864
Country of Origin
China
Details
Color
Gold
Material
Brass
Description
DOT Tube Union Connectors Push To Connect End Type: Tube x Tube Material: Brass Tube Size: 3/8 in DOT Compliant Replaces Tectran Part Number: PL1362-6 Pack Size: Set of 5 pcs D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571. 106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +230 degrees farenheit Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02462-06 AUTOMANN: 177. 13B626 BWP: M4356 CMI: 962-6PXDOT CORONET PARTS: 962-6 DYNACRAFT: D2030-9008 FAIRVIEW: PC62-6 FLARE FITTINGS: DOT62-6 GATES: GB04600-0606 IMPERIAL: 91201 KIMBALL-MIDWEST: 1862X6 O'BRIEN BRASS: 2462-6 TRAMEC SLOAN: S62PMT-6 TECTRAN: PL1362-6 WEATHERHEAD: 1162X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.