Double Skid Steer Bucket Cutting Edge Blade 30Mn Steel w/Hardware 74-1/2inx6-1/2inx5/8in

  • Mfr # BCEB-DB-74536558-WH

  • Zoro # G016508092


product price:  $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCEB-DB-74536558-WH
Zoro #
G016508092
UPC #
840223636293
Country of Origin
China

Description

Upgrade your skid steer bucket with our premium Skid Steer Bucket Cutting Edge Blade crafted from 30Mn Manganese Steel. Measuring 74-1/2in x 6-1/2in x 5/8in with hardware, this cutting-edge is designed to elevate your equipment's performance to new heights.Enhanced Durability: Heat-treated for superior hardness compared to standard carbon cutting edges, our Skid Steer Bucket Cutting Edge Blade offers improved wear life, ensuring longevity even in the toughest working conditions.Durable 30Mn Steel: This cutting-edge tool's 30Mn Manganese steel structure offers exceptional durability and wear resistance. Its low carbon content enhances weldability and toughness, ensuring a long service life. Plus, heat treatment boosts hardness for improved wear resistance compared to standard carbon cutting edges.Increased Capacity: The extended length of the cutting edge adds to the bucket floor, enhancing its capacity. This feature not only saves wear at the bottom of the side styles but also minimizes drag and wear by lifting the entire base of the bucket slightly off the ground.Versatile Design: Bolt-on, reversible, and double bevel, this cutting-edge offers versatility in installation and usage. Its design ensures ease of installation with plow bolts, eliminating the hassle associated with traditional Allen socket head bolts.User-Friendly Installation: Say goodbye to turning bolts as nuts are tightened. The Skid Steer Bucket Cutting Edge Blade comes with plow bolts, facilitating a smoother and more efficient installation process.Ensure Compatibility: Prioritize compatibility by verifying all dimensions and bolt-hole spacing of the cutting edge before purchase. Our listing provides accurate dimensions to ensure a seamless fit for your equipment.Assembly Specifications: This assembly includes a 5/8in x 2-1/4in bolt with a matching 5/8in hex nut, featuring UNC-11 threading. Its Grade 8 dome head ensures robustness for various applications.Upgrade your skid steer bucket today with our Skid Steer Bucket Cutting Edge Blade and experience improved efficiency and durability like never before.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.