
Drip Diverter Tarp 5ft x 5ft
Mfr # DD5-5
Zoro # G116250396
product price: $24.79
/eaKey Features
Tarp Material
Vinyl Coated
Tarp Finished Width
5 ft
Tarp Finished Length
5 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD5-5
Zoro #
G116250396
UPC #
-
Country of Origin
China
Dimensions
Tarp Finished Width
5 ft
Tarp Finished Length
5 ft
Details
Tarp Material
Vinyl Coated
Color
Yellow
Description
Size: 5ft x5ft Material: Vinyl Coated Material Fits Standard 3/4 in garden hose Heavy Duty Grommets in Each CornerOur Drip Diverter Tarps are light weight vinyl coated material that catch roof leaks and divert them away from anything that should not be wet or moist.Our tarps feature Heavy duty grommets in each corner to make installation easy.
- Size: 5'x5'
- Material: Vinyl Coated Material
- Heavy Duty Grommets in Each Corner
- Our Drip Diverter Tarps are light weight viynl coated material
- Free Shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.