DTR DUMP Trailer PVC Mesh Tarp Kit w/ 7ft x 20ft Double Pocket PVC Mesh Tarp

  • Mfr # DTR-RollKit-PVCM7-20

  • Zoro # G016250533


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy Duty Pvc Coated Vinyl
Tarp Finished Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-RollKit-PVCM7-20
Zoro #
G016250533
UPC #
840223621633
Country of Origin
China

Dimensions

Tarp Finished Length
7 ft

Details

Tarp Material
Heavy Duty Pvc Coated Vinyl

Description

MYTEE PRODUCTS DTR SERIES DUMP TARP KITBuilt for simple dump body and dump trailer tarp applicationsTarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes.Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately.All mounting hardware included.Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include: 7 in. folding crank with detent, tarp roller, a 20 ft pull-rope, rope tie down hooks, and two rubber tarp straps with S-hooks.The bar extends up to 8ftMax Width : 8 ft. 6 in.Min Width: 5 ft. 9 in.- 7ft x 20ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double PocketSize: 7 ft. x 20 ft.PVC Dump Truck Mesh tarps are made with heavy duty 11x11 PVC Coated Vinyl.These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.Heavy Duty 10 oz PVC Coated 11 x 11 MeshTop 5in Pockets Made with 18 Oz VinylBottom Pocket 2-1/2in 10 oz PVC Mesh This may vary due to hemmingTough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbingPVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.Mesh Tarp Shade rate is 50%Cut Size vs Actual Size for MESH Tarps:All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • (1) MYTEE PRODUCTS DTR SERIES DUMP TARP KIT:- Built for simple dump body and dump trailer tarp applications, Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforce
  • Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately). All mounting hardware included. The bar extends u
  • Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include: 7 in. folding crank with detent, tarp roll
  • (1) 7" x 20' PVC Mesh Tarp for Dump Trucks:- Top 5" Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2" Tough solid #4 brass grommets clinched every two feet, All hems are re-enforced with 2" thick polyester webbing.
  • 50% Shade Rate PVC Dump Truck Mesh tarps are made with heavy duty 11x11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.