DTR DUMP Trailer PVC Mesh Tarp Kit:- w/ 8ft x 14ft Double Pocket With PVC Mesh Tarp

  • Mfr # DTR-RollKit-PVCM8-14

  • Zoro # G616250421


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
8 ft
Color
Black
Tarp Material
Heavy Duty Pvc Coated Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-RollKit-PVCM8-14
Zoro #
G616250421
UPC #
840223628854
Country of Origin
China

Dimensions

Tarp Finished Length
8 ft

Details

Color
Black
Tarp Material
Heavy Duty Pvc Coated Vinyl

Description

MYTEE PRODUCTS DTR SERIES DUMP TARP KITBuilt for simple dump body and dump trailer tarp applicationsTarp kits can be ordered with tarps a la carte, or as a single part number with standard tarp sizes.Extra durable tarps feature brass grommets and heavy-duty double-stitched and reinforced hems.Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately.All mounting hardware is included.Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, a tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks.The heavy-duty tarps feature brass grommets with reinforced, double-stitched hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately.The bar extends up to 8ftMax Width: 8 ft. 6 in.Min Width: 5 ft. 9 in.- 8ft x 14ft Dump Truck Vinyl Coated Mesh Tarps Cover with 8 Inch 18oz Double PocketSize: 8 Feet x 14 FeetMaterial: Heavy Duty 10 oz PVC Coated 11 x 11 MeshAll hems are re-enforced with 2in thick polyester webbingTop 5in Pockets Made with 18 Oz VinylBottom Pocket 2-1/2in 10 Oz PVC Mesh This may vary due to hemmingVinyl Tough solid #4 brass grommets clinched every two feetThese tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.PVC MESH Pockets with Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.Mesh Tarp Shade rate is 50%Cut Size vs Actual Size for MESH Tarps:All our MESH tarps are hand made and the cut size is going to differ from the listed size by up to 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • (1) DTR SERIES DUMP TARP KIT:- Built for simple dump body and dump trailer tarp applications,
  • Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately). All mounting hardware included.
  • DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck.
  • (1) 8' x 14' PVC Mesh Tarp for Dump Trucks:- Top 5" Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2", Tough solid #4 brass grommets clinched every two feet, All hems are re-enforced with 2" thick polyester webbing.
  • 50% Shade Rate PVC Dump Truck Mesh tarps are made with heavy duty 11x11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.