Shop MYTEE PRODUCTS
Create Account
Dump Truck Tarp Kit 7ft 6inx22ft Vinyl Tarp & Manual Tarp Roller, Retention Bow Set
- Mfr # DTR-Vinyl7622-RATB96-KIT
- Zoro # G325022753
product price:Â
$
537.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTR-Vinyl7622-RATB96-KIT
- Zoro #
- G325022753
- UPC #
- 199145014321
- Country of Origin
- China
Description
Kit Includes: (1 Pcs.) DTR Series Dump Tarp Kit Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems. All mounting hardware included. Mesh Tarp Shade rate is 50% The bar extends up to 9ft Max Width: 9 ft. 2 in. Min Width: 6 ft. 10 in. (1 Pcs.) Rear Anti-Sail Tarp Retention Bow Set (112in long) Commonly Used with the DTR System Helps Prevent Tarp From Flapping In The Wind Powder Coated Steel Maximum length - 112in Minimum length - 78in Comes With Tension Screws & Allen Wrench For Easy Assembly Some versions may have a longer middle Tension Bar. (1 Pcs.) 7ft 6in x 22ft 18 Oz Vinyl Asphalt Dump Truck Tarp Size: 7ft 6in x 22ft (2 Pockets) Material: 18oz Vinyl Temperature Range: -86 Degrees F to 158 Degrees F Hems: Reinforced W/ 2in Thick Polyester Webbing Grommets: #4 Brass Grommets Feature: 6in Double Pocket Color: Black Thickness: 18 oz Water and Wind Proof Suitable for front-to-back tarping Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.