Shop MYTEE PRODUCTS
See all product information
Create Account
Dump Truck Tarp Kit 7'x15ft Asphalt Vinyl Tarp w/ Double Pocket & Grommets 18Oz
- Mfr # DTR-RollKit-Vinyl-7-15
- Zoro # G225022136
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Finished Length
7 ft
Tarp Finished Width
15 ft
Tarp Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTR-RollKit-Vinyl-7-15
- Zoro #
- G225022136
- UPC #
- 840223611979
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Vinyl
Dimensions
- Tarp Finished Length
- 7 ft
- Tarp Finished Width
- 15 ft
Description
DTR SERIES DUMP TARP KIT The bar extends up to 9ft Max Width: 9 ft. 2 in. Min Width: 6 ft. 10 in. All mounting hardware is included. NO REAR ANTI-SAIL RETENTION BOW Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, a tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks. Tarp Installation Instructions Manual:- Tarp Installation Instructions Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 7ft X 15ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86 Degrees F to 158 Degrees F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6in pocket Hems re-enforced w/ 2in Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.