Dump Truck Tarp Motor with 5-Hole Mounting Pattern 50:1, 600W

  • Mfr # TM-600W-501

  • Zoro # G816285094


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-600W-501
Zoro #
G816285094
UPC #
840223628953
Country of Origin
China

Details

Color
Gray

Description

Power: 600 Watt, 50:1 tarp motorRotation speed: 76 RPMTorque Rating: 44 N.M. Newton MetersHorse Power: 0.8 HPUses a 12-volt DC power source, draws 40 ampsIdeal for dump trucks up to 28 feet5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Motor is reversibleComes with a Chrome Cover and is waterproof.The primary function of a dump truck tarp motor is to power the tarp system that covers and uncovers the load in the dump truck and comes with a 1-year warranty.Powerful Performance: Equipped with a 600-watt, 50:1 tarp motor, this motor ensures reliable and efficient operation for your dump truck tarp system.12 VDC, 40 AMPS: Designed for use with a 12-volt direct current DC power source, drawing 40 amps of current for optimal performance.Smooth Operation: With a rotation speed of 76 RPM, this motor provides a consistent and smooth operation for your dump truck tarp, ensuring hassle-free functionality.Vehicle Suitability: Ideal for dump trucks up to 28 feet in length, this motor is capable of handling heavy-duty tarp systems.Versatile Mounting: The 5-hole mounting pattern allows for easy installation and compatibility with various dump truck tarp systems, including 3-hole and 4-hole configurations.Strong Torque: With a torque of 44 N.M., this motor delivers the power required to handle the tension and movement of your dump truck tarp system.Reliable Power: Boasting 0.8 horsepower, this motor ensures dependable performance, providing the necessary strength to operate your dump truck tarp smoothly.


  • Power: 600 Watt, 50:1 tarp motor, Rotation speed: 76 RPM, Torque Rating: 44 N.M. (Newton Meters)
  • 12 VDC, 40 AMPS: Designed for use with a 12-volt direct current (DC) power source, drawing 40 amps of current for optimal performance.
  • Vehicle Suitability: Ideal for dump trucks up to 28 feet in length, this motor is capable of handling heavy-duty tarp systems.
  • Versatile Mounting: The 5-hole mounting pattern allows for easy installation and compatibility with various dump truck tarp systems, including 3-hole and 4-hole configurations.
  • Reliable Power: Boasting 0.8 horsepower, this motor ensures dependable performance, providing the necessary strength to operate your dump truck tarp smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.