
Dump Truck Tarp Motor with 5-Hole Mounting Pattern 60:1, 900W
Mfr # TM-900W-601
Zoro # G516285141
product price:Â $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM-900W-601
Zoro #
G516285141
UPC #
-
Country of Origin
China
Description
900W 60:1 Tarp Motor 12VDC / 50 AMPSSuitable for Vehicles upto 28ft5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Power: 900 Watts / 1.2 HPDrive: Forged 60 ToothRPM: 60-+-/ 5Torque Rating: 53 NmVolts: 12VMotor is ReversibleComes with a Chrome Cover1 Year WarrantyAll Motor Gears are lubricated with oil.Replaces the following OEM Models:Aero PowerPlus & RS/RADonovan 61G/61L/4422Pulltarps 517-0906/517-0909Roll-Rite 1030/1031SHURCO 1703823Superwinch 90-33319/90-33295TARPS AND BEYOND 1000XT/2000XTBuyers Products 5543965/5541065
- 900W 60:1 Tarp Motor 12VDC / 50 AMPS / 60-RPM
- Suitable for Vehicles upto 28'
- 5-Hole Mounting Pattern (Compatible with 3-Hole / 4-hole )
- Drive: Forged 60 Tooth, 53 N. M. Torque
- Power: 900 Watts / 1.2 HP (1 Year Warranty)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.