Dump Truck Tarp Motor with 5-Hole Mounting Pattern 90:1, 1200W

  • Mfr # TM-1200W-901

  • Zoro # G816285131


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-1200W-901
Zoro #
G816285131
UPC #
-
Country of Origin
China

Dimensions

Length
18 in

Description

Mytee Dump Truck Tarp MotorSuitable for Vehicles larger than 28ft1200W / 90:1 / 12VDC / 59 Amps / 60 RPM5-Hole Mounting Pattern compatible with 3-Hole and 4-Hole46 N.M. Torque / 1.6 HPMotor is ReversibleComes with a Chrome Cover1-year WarrantyAll Motor Gears are lubricated with oil.


  • Mytee Dump Truck Tarp Motor
  • Suitable for Vehicles larger than 28'
  • 5-Hole Mounting Pattern (compatible with 3-Hole and 4-Hole)
  • 46 N.M. Torque / 1.6-H.P.
  • 1 year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.