
Dunnage Racks for Flatbed Trailer - 20in x 15inWood Holder for Gooseneck Trailers - 1Pair
Mfr # FDR-1520
Zoro # G716521438
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Color
Wooden
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDR-1520
Zoro #
G716521438
UPC #
840223645424
Country of Origin
India
Details
Color
Wooden
Material
Aluminum
Description
If youre in the trucking and transportation business, you must be familiar with dunnage racks and wood holders. Its a practical way to store and carry your woods or dunnage in your vehicles under a trailer safely and securely during transportation. These will seamlessly fit with most flatbed trailers, drop-deck, gooseneck trailers, and unique designs for Reitnouer trailers. Learn more about Mytee Products Aluminum Wood and Dunnage Racks for Flatbed Trailers - Sold As A Pair below:- Standard Wood Holder: The size of our dunnage racks are as follows: 15 in in height, 20 in in depth, and the side of the plate has a width of 5 in. The 1/4 in thick aluminum-made rack is to provide maximum strength at minimal weight. Thus making a perfect balance of strength and lightweight. You can store different lengths of wood, depending on your requirements. Welded Aluminum: The entire rack's design is engineered from welded aluminum, which ensures durability and resilience over the years. It will significantly support the weight of wood without compromising its structural integrity. Welding further ensures the dunnage rack's long-term durability and stability. Hassle-Free Installation: Dunnage racks for flatbed trailers are sold in pairs and mounted under the trailer frame at a desired width. Store different lengths of wood but a certain load capacity. You have to drill holes as per the trailer design. It will store/carry your dunnage safely and securely during transport. Thus, freeing up the valuable space allows you to have additional cargo and make more money per load. Compatibility: Our wood holders are compatible with most trailers, including flatbed, drop-deck, gooseneck, and unique designs for Reitnouer trailers. They help prevent the shifting or movement of wood during transit. Our Aluminum Wood & Dunnage Racks are ideal for truckers looking for a dependable and practical storage solution for transporting wood in semi trucks and other trailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.