Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Track Cam Buckle Strap w/ Spring E Fitting 2 in x 12 ft, 20PK

  • Mfr # ETKRS12Cx20

  • Zoro # G222786314


product price: $163.99
/pk 20, $8.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS12Cx20
Zoro #
G222786314
UPC #
840223619647
Country of Origin
India

Description

E Track Cam Buckle Straps Strap Width: 2 Inch Strap Length: 12 Feet Working Load Limit: 833 lbs. Breaking Strength: 2,500 lbs. Color: Yellow Weight: 1.6 lbs. Material: Polyester Webbing E Track Cam Buckle Straps are a popular and effective tool for securing cargo and equipment during transportation. These cam straps use an easy pull-to-tighten system rather than the crank-to-tighten feature seen in E-track ratchet straps, which helps prevent over-tightening with fragile cargo. Our E Track Cam Buckle Straps are designed to work in conjunction with E tracks, which are horizontal tracks with fittings that provide a secure anchor point for the straps. Cam buckles are used to tighten and hold the strap in place once it is secured to the cargo or equipment. Our E Track Cam Buckle Straps can withstand the strain of heavy loads and resist abrasion and weather damage. How to use E Track Cam Buckle Straps? Attach one end of the Cam Buckle Strap to the fitting on the E track. The strap should be placed over the cargo or equipment that you want to secure. Thread the loose end of the strap through the cam buckle and pull it tight. The cam buckle will hold the strap in place and prevent it from slipping. Tighten the strap until it is snug around the cargo or equipment. Be sure not to over-tighten the strap, as this could damage the cargo or equipment or cause the strap to break. To release the strap, simply lift the cam buckle and pull the strap out of the buckle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.