Zoro Homepage

E Track Horizontal & Vertical Cross 5 ft. Galvanized Trailer Truck, 4PK

  • Mfr # ETKC5x4

  • Zoro # G916278064


product price: $114.84
/pk 4, $28.71/ea
Free Shipping & Returns

Key Features

Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKC5x4
Zoro #
G916278064
UPC #
840223600577
Country of Origin
China

Dimensions

Width
5 ft

Description

Pack Size: 4 PackThe horizontal & vertical cross-galvanized e-track for trailer trucks is 5 ft long.The width of the x-track is 5-1/5in.The slot in the rail has a dimension of 2-3/8in L Top to Bottom, which is perfect to fit any e-track straps and accessories.The horizontal length includes bolt holes for you to screw on the desired surface, whether wall or floor.The x-track is engineered with 12-gage high-strength steel with a minimum yield of 50,000 psi.The material is galvanized to add a layer of protection against rust and other corrosive environmental elements.Our horizontal and vertical rails are compatible with various straps and accessories, including hanger hooks, j-rack hooks, and storage bins all sold separately. Use it inside the van trailers or garages DIY project.The Patent Pending design allows the use of E-Track Straps in horizontal or vertical alignment.


  • 4 pcs of 5ft section (Total Length 20ft of E Tracks)
  • Made with 12 Gauge High Strength Steel (Minimum Yield: 50,000-psi)
  • Finish: Galvanized
  • Length: 5-ft.
  • Series E Track are commonly used in interior van trailers along with other E Track hardware such as Ratchet Straps, Cam Straps etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.