E-Track Motorcycle Wheel Chock, Steel - 7in Wide Tires

  • Mfr # ETK-MCChock

  • Zoro # G116250204


product price: $57.25
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-MCChock
Zoro #
G116250204
UPC #
-
Country of Origin
China

Details

Color
Black

Description

Powder Coated Black Steel Motorcycle Wheel ChockWidth: 7in - Fits a Tire up to 7in WideDepth at Widest Point - 12inTall - 12inE-Track Motorcycle Chock mounts into your E-Track System that is mounted onto your floor.Stabilizes your motorcycle on your trailer.Always secure the wheel with a tie-down strap sold separately.Made out of strong Steel that is corrosion resistant and black powder coated.Protect your trailer floor from damage with our rubber pad that is attached to the bottom of the motorcycle wheel chock.Wheel Chock can be installed permanently installed on your trailer with the holes in the base. Hardware not included.E-Tracks sold separately.E-Tracks that work with the McChock are Horizontal Rails and Cross Track Systems. Vertical E-Track Rail will not workNOTE: This will not work effectively with kids bikes / bikes with very thin tires as there will be too much play left on the chock. Also note that this product will not work with E-Tracks that are mounted very close to the walls of the trailer.


  • Powder Coated Black Steel Motorcycle Wheel Chock
  • Width: 7" - Fits a Tire up to 7" Wide, Depth at Widest Point - 12",all - 12"
  • E-Track Motorcycle Chock mounts into your E-Track System that is mounted onto your floor.
  • Stabilizes your motorcycle on your trailer.
  • Made out of strong Steel that is corrosion resistant and black powder coated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.