
E Track Ratchet Straps 2in x 16ft Cargo Van Logistics Trailer, 20PK
Mfr # ETKRS216x20
Zoro # G216250531
product price:Â $177.99
/pk 20, $8.90/ea
Free Shipping & Returns
Key Features
Length
2 in
Color
Gray
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETKRS216x20
Zoro #
G216250531
UPC #
840223611696
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Color
Gray
Material
Polyester
Description
Pack Size : 20 PackE Track Ratchet Straps 2in x 16ftWorking Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.Weight: 2.2 lbs.Fixed End Length: 4 Ft Aprox
- 2" x 16' E-Track Ratchet Strap (20 Pcs)
- Working Load Limit: 1,333-lbs.
- Breaking Strength: 4,000-lbs.
- Weight: 2.2-lbs.
- Fixed End Length: 4 Ft (Aprox)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.