Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Track Ratchet Straps 2in x 20ft - Blue, 50PK

  • Mfr # ETKRS220x50

  • Zoro # G716493650


product price: $337.99
/pk 50, $6.76/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS220x50
Zoro #
G716493650
UPC #
840223633117
Country of Origin
India

Details

Material
Polyester
Color
Blue

Description

Pack Size: 50 Packs E-Track Ratchet Strap Size: 2 in x 20ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. The fixed end is 51 in from the fixed end to the ratchet Fixed End Length: 4 Ft Approx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.