E-Track Tie Down Mini Trailer Plates 6in x 5in, 2 Etrack & 2 F Track Slots, 4PK

  • Mfr # ETKMx4

  • Zoro # G516553097


product price:  $23.69
/pk 4, $5.92/ea

Key Features

Material
Steel
Length
6 in
Color
Black
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKMx4
Zoro #
G516553097
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
6 in
Width
5 in

Details

Material
Steel
Color
Black

Description

Pack Size: 4 Pack Breaking Strength: 2,400 lbs Floor Surface Mount Etrack Mini Plate for Cargo Tie Down It can be easily mounted in pickup trucks, garages, enclosed vans, and anywhere you need a convenient double E track slot. A & E Track Slots and F & L Track Stud Holes for Tie-Down Anchor Attachments This trailer plate has 2 2-1/5 in x 1/2 in slots for E tracks and 2 3/4 in holes for F or L tracks. All E track products are compatible with A tracks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.