Shop MYTEE PRODUCTS
Create Account
E-Track Tie-Down Rail Kit 4 Horiz & Vert 5 ft Rails 6 D-Ring, 4 Rope Tie-Off, 2 Ratchet 2 inx16 ft
- Mfr # ETKG-TDRTO-RS16-KIT
- Zoro # G922786423
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETKG-TDRTO-RS16-KIT
- Zoro #
- G922786423
- UPC #
- 840223628274
- Country of Origin
- India
Description
Kit Includes:- 4 Pcs Horizontal and Vertical Cross Style E Track 5 ft. Galvanized Finish: Galvanized, Length: 5 ft. and Weight: 8.3 lbs. Series E Track Horizontal & Vertical Cross Style (Patent Pending). Patent Pending design allows the use of E-Track Straps in horizontal or vertical alignment. Made with 12 Gauge High Strength Steel (Minimum Yield: 50,000 psi) 6 Pcs E-Track Tie Down Fitting, 2 in D-ring E-Track Tie Down Fitting, 2 in D-ring Assembly Break Strength: 4,000 lbs. Working Load Limit: 1,335 lbs Weight: 0.5 Lbs This fitting allows you to use ratchet straps with S hooks with the E-Tracks on your trailer. 4 Pcs E-Track Rope Tie Off WLL 2000# 6 in E-Track rope tie off Weight: 0.5 Lbs This fitting allows you to use ratchet straps with S hooks with the E-Tracks on your trailer Working Load Limit: 2000 2 Pcs E Track Ratchet Straps 2 in x 16 ft E Track Ratchet Straps 2 in x 16 ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. Weight: 2.2 lbs. 51 in from fixed end to ratchet Fixed End Length: 4 Ft (Approx)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.