6 Foot L-Track Aluminum (8) and L-Track Stud with Stainless Steel Ring (32), 8PK
- Mfr # LTK6x8-LTKSx32
- Zoro # G422786039
product price:Â
$
315.99
/pk of 8, $39.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTK6x8-LTKSx32
- Zoro #
- G422786039
- UPC #
- 840223637870
- Country of Origin
- India
Details
- Material
- Aluminum
- Color
- Silver
Description
8 Pcs - 6 Foot L-Track Aluminum Ultimate Versatility: The L-Track fts modular design enables you to personalize your cargo setup. Attach and reposition accessories effortlessly to accommodate different types and sizes of cargo. Heavy-Duty Durability: Crafted from high-quality aluminum, this L-Track system boasts exceptional strength and durability. It can withstand the rigors of heavy loads, ensuring your cargo stays firmly in place during transit. Time-Efficient Loading and Unloading: With strategically placed anchor points, securing your cargo becomes a quick and efficient process. Spend less time worrying about the safety of your items and more time focusing on the journey ahead. Enhanced Safety: The secure tie-down points provided by the L-Track minimize the risk of shifting cargo, reducing the chance of accidents or damage during transport. Your safety and the safety of your cargo are our top priorities. Weather-Resistant Design: The aluminum construction not only provides strength but also ensures resistance to rust and corrosion, making this L-Track system ideal for use in various weather conditions. Easy Installation: Our L-Tracks are exceptionally easy to install, featuring 3 piloted holes per track-one on each end. Whether you ftre outfitting a trailer, truck, van, or any other vehicle, these tracks can be effortlessly secured to the floor or side, adapting to your specific needs. 32 Pcs - L-Track Stud with Stainless Steel Ring Single stud fitting is designed to be used with L-Tracks Stainless Steel Ring This is one of the strongest fittings available for securing into the L track. With the many uses of the L track, this fitting can be quickly snapped into the track to provide you the anchor point you need to connect your tie down straps too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.