Shop MYTEE PRODUCTS
See all product information
Create Account
E-Track Wood Beam Socket Shelf Brackets for 2x4 & 2x6 with Rotating Hinge
- Mfr # ETKW-S
- Zoro # G325022098
product price:Â
$
16.99
/ea
Key Features
Material
Grade 50 Structural Steel
Length
5 in
Width
2-4/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKW-S
- Zoro #
- G325022098
- UPC #
- 840223616462
- Country of Origin
- China
- Material
- Grade 50 Structural Steel
Dimensions
- Length
- 5 in
- Width
- 2-4/10 in
Description
Personalize Your Trailer's Storage: One of the standout features of our E-Track beam socket is its ability to help you construct personalized storage shelves. With this standard E-Track wood beam socket, you can easily hold beams in place, offering essential support for your storage solutions. Whether you're outfitting your trailer, garage, or any other space, this accessory empowers you to create tailored storage solutions that perfectly match your needs. Maximum Flexibility: The rotating hinge and E-Track fitting featured in this beam socket offer unparalleled maneuverability. This means you can easily move beams up and down, store them on the wall, or remove them as necessary without the hassle of complicated installations or time-consuming adjustments. It's all about flexibility and convenience. Secure Beams at Any Angle: Our E-Track wood beam end holder shelf bracket has a swivel mechanism, allowing you to attach beams at odd angles. This versatility ensures that constraints do not limit your storage setup. You have the freedom to configure your storage according to the specific requirements of your cargo. Easy Install: We understand the value of your time and convenience, so we've designed this E-Track accessory for easy installation. The beam socket clips effortlessly into E-Track rails, making the setup a breeze. You can enjoy a 3-second installation, allowing you to focus on your storage needs without the stress of complex assembly. Diverse Usages: With this E-Track beam socket, you open up a world of possibilities. You can create an E-Track load bar for securing cargo inside your trailer or construct enclosed shelves to keep your items organized. Once you have a trailer E-Track system in place, you can design your load bars with ease using our wood beam sockets. Elevate Your Organization with E-Track and X-Track Systems: The beauty of E-Track and X-Track systems is their ease of installation, offering a seamless solution for garage and trailer organization. The steel rails included can be easily mounted or welded to any flat surface, providing you with a versatile and adaptable storage system that can be tailored to your specific needs. Use of Swivel: "Swivel" refers to the ability of the product to rotate or pivot. This swiveling capability is essential because it allows you to attach beams at various angles or positions, including odd or unconventional ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.