Zoro Homepage

Easy Binder Ratcheting Chain Load Binder

  • Mfr # CB-AEZ

  • Zoro # G416250232


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-AEZ
Zoro #
G416250232
UPC #
840223602687
Country of Origin
China

Description

The Easy Ratcheting Chain Binder features a 12in Grade 100 chain equipped with a Grade 70,-5/16in swivel grab hook.Compatibility: Suitable for 5/16in Grade 70 or 3/8in Grade 43 chain sizes, offering versatility in your applications.The Easy Ratcheting Chain Binder simplifies the process of securing heavy machinery, vehicles, or bulky cargo onto your flatbed.The free-wheel function enables swift tensioning up to 12 inches, while the dual solid gears ensure an even distribution of the tensioning force.Operation: Its user-friendly design requires only attaching chain links to the hooks and pulling the lever to tighten, simplifying the operation.Efficiency: This tool can apply a significant pre-tensioning force, making it potent for all loading and unloading tasks. Its design and features streamline these processes, thereby saving both time and effort.Anti-Slip Handle: The extra-long, durable, anti-slip molded grip ratchet handle offers plenty of leverage, ensuring easy, comfortable operation and providing the necessary mechanical advantage for secure tensioning of binder chains.How to use Easy Binder Ratcheting Chain Load Binder?To start using the Easy Binder, latch your Grade 70 or 43 chains onto the swivel grab hooks. Start by opening the binder all the way. This unlocks the 12in G100 chain and lets you freely pull the chain you want to tighten.Then start ratcheting down the handle until the chains have little to no resistance. Finally, to make sure its not going anywhere, lift the release handle and push it down until its latched under the blue lock point.


  • Take Up: 12-Inches
  • Working Load Limit: 5,400-lbs
  • Makes loading and unloading faster Safer, Quicker, and easier to use
  • Free wheel function for quick take up Size: 5/16" Grade 70 or 3/8" Grade 43
  • Swiveling grab hooks for ease of use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.