Shop MYTEE PRODUCTS

Easy Lift Tractor Bucket w/ Grab Hook, Welded Ring & Hand Crank - Universal Fit

  • Mfr # MP-ELBA
  • Zoro # G722786296

product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP-ELBA
Zoro #
G722786296
UPC #
840223682818
Country of Origin
United States

Description

Are you looking for a quick and easy-to-lift bucket attachment? Then here’s our Easy Lift Tractor Bucket Attachment w/ Grab Hook & Hand Crank - Universal Fit. It will enable you to move heavy objects around with your front-end loader bucket. You don’t need to drill or weld the attachment, simply use the hand crank and puck to secure it in place and prevent unnecessary movements. Our black tractor bucket attachment has more specifications, which you should explore. High-Quality Material: We have curated this bucket attachment from alloy steel to ensure strength and durability with a wide range of tractors and bucket sizes. It will ensure resistance against rust and corrosion as we have coated the attachment with a layer of protection. It will have a long-lasting performance in changing weather conditions. User-Friendly Design: We have engineered a unique design to provide vast functionality and usage. It has a length of 10 inches, a width of 4 inches, and a thickness of 5/8 inches. Additionally, the gap distance is 1-1/4 in. It includes a welded ring and grab hook for quick and easy attachment. The ring has a thickness of 1/2 inch whereas the distance between the ring and the steel plate is 3-1/2 inches. It simplifies the process of attachment and detachment. Also, it ensures a secure connection following the presence of a hand crank and puck (improving the grip and attachment). Functionality: The role of these tractor bucket attachments is to lift and transport heavy materials without making any extra physical effort. It is a universal easy-lift tractor bucket attachment that offers compatibility with a wide range of tractors and buckets. It will enhance the functionality and versatility of their tractors, making various material handling tasks more efficient and manageable. Unique Grab Hook Design: Our tractor attachment has a unique design as it includes a 5/16 inch grab hook that allows secure attachment for chains, ropes, shackles, and other lifting devices to the buckets. It fts welded on the hand crank and puck side for easy connection with various attachments. Thus, enhancing the range of attachment and securement can provide requirements specifically for the lifting or placing of materials. One-Minute Installation: The U-design attachment will seamlessly adjust on the bucket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.