5-1/2 inx22 in Black Tractor Bucket Grab Hooks Bolt 2 inHitch Receiver for Deere 1025R
- Mfr # TBP-DGH-BLK
- Zoro # G522786540
product price:
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBP-DGH-BLK
- Zoro #
- G522786540
- UPC #
- 199145048371
- Country of Origin
- India
Description
Want to enhance your towing, lifting, and securing heavy loads experience on a tractor? Then here’s Our Products’ bolt-on steel plate with D-rings, grab hooks, and a 2 in receiver. This multi-purpose bucket attachment will reduce the need for additional equipment in agriculture, construction, and landscaping. It will enable you to do a vast range of tasks other than lifting and towing, such as material handling, pulling and dragging objects, like logs, rocks, etc. This corrosion-resistant steel plate has more specifications that you can explore below:- Built-to-Last: The tractor bucket hooks are constructed from Grade 50 structural steel. It’s designed to withstand industrial tension and stress in the most challenging situations. The entire attachment is powder-coated to protect against corrosion and rust, providing long-lasting performance despite continuous use. It will further work in varied weather conditions without affecting efficiency. Key Features: The loader bucket attachment includes d-rings, grab hooks, and a 2 in receiver for versatile attachment with various other parts. All attachment points are welded onto the plate to reduce the risk of disconnection. Check out other details below:- Two d-rings of 1/2 in width and two grab hooks of 3/8 in will provide secure attachment points for towing, lifting, and securing loads. You can connect chains or other securing mechanisms for stabilizing loads in industrial and agricultural fields. The center 2 in receiver slot will ensure compatibility with most standard hitch accessories, allowing tractor buckets to be used for towing trailers. The hitch receiver comes with a rubber silencer pad to prevent constant abrasion and withstand sudden impacts. It will also reduce noise and vibration during operation. It also includes a hitch pin to secure the receiver. Bolt-On Installation: The steel plate has pre-defined holes to save you time. Place the plate on the bucket edge, mark the holes, and drill accordingly. You will receive six bolts and washers to fasten the connection and keep it intact during operations. Once you have installed the plate-it’s good to go. Bent for Efficiency: The John Deere steel plate has a 70-degree bent angle on the front, seamlessly contouring with tractor edges. It will ensure robust fitment, reducing the risk of slipping or shifting. Exceptional Load Capacity: The tractor bucket hooks with other attachment points are designed to withstand a load capacity of up to 4,700 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.