
Endless Round Sling 4ft Purple 2600# VLL Crane Rigging Hoist Wrecker Recovery
Mfr # RSL-4-2600
Zoro # G416521639
product price:Â $13.99
/ea
Sold in multiples of 2 for $27.98
Key Features
Length
4 ft
Sling Material
Polyester
Color Code
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSL-4-2600
Zoro #
G416521639
UPC #
840223623811
Country of Origin
China
Dimensions
Length
4 ft
Details
Sling Material
Polyester
Color Code
Purple
Description
Color: Purple Length: 4ft Width: 1. 8 in Vertical Style Rated Capacity: 2,600 lbs Choker Style Rated Capacity: 2,100 lbs Basket 90 degree Rated Capacity: 5,200 lbs All Roundslings are manufactured to WSTDA specs Color coded for positive sling rated capacity identification. Double-Wall, woven seamless polyester cover for longer sling life. Design Factor DF is 5 to 1. Low elongation approx. 3% at rated capacity. Resistant to U. V. Soft and light weight for easy rigging, handling and storage. No loss of strength if abrasion occurs. Easily conforms to the shape of the load. LENGTH IS MEASURED FROM BEARING TO BEARING IN FEET DO NOT EXCEED RATED CAPACITY RoundSlings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When roundSlings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.