EZ Mount 18in x 18in Jersey Mesh Safety Flag DOT Compliant - Orange & Red (4 Pack), 2PK
- Mfr # VMF-MK-2ORG-2RED-KIT
- Zoro # G425022448
product price:Â
$
185.99
/pk of 2, $93.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMF-MK-2ORG-2RED-KIT
- Zoro #
- G425022448
- UPC #
- 840223697393
- Country of Origin
- China
Description
EZ Mount 18in x 18in Jersey Mesh Safety Flag DOT Compliant - Red (2 Pcs) Color: Red - Reflective Dimensions: 18in x 18in Material: Polyester Durable Jersey Mesh Weather-Resistant Enhanced Visibility Effortless Operation Versatile Mounting Kit Stainless Steel Quick-Release DOT Compliance: Yes Pole Size: 24in(L), 17/20in (Dia) EZ Mount 18in x 18in Jersey Orange Mesh Safety Flag DOT Compliant (2 Pcs) Color: Orange Dimensions: 18in x 18in Material: Polyester Durable Jersey Mesh Weather-Resistant Enhanced Visibility Effortless Operation Versatile Mounting Kit Stainless Steel Quick-Release DOT Compliance: Yes Pole Size: 24in(L), 17/20in (Dia)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.