EZ Mount 18in x 18in Jersey Orange Mesh Safety Flag DOT Compliant, 4PK

  • Mfr # VMF-MK-ORANGEx4

  • Zoro # G316262373


product price:  $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMF-MK-ORANGEx4
Zoro #
G316262373
UPC #
-
Country of Origin
China

Dimensions

Length
18 in

Details

Material
Polyester
Color
Orange

Description

Pack Size : 4 PackDurable Jersey Mesh Construction: The 18in x 18in safety flag is crafted from high-quality Jersey mesh material, ensuring durability and longevity. Its robust composition guarantees resilience against various weather conditions, making it a reliable companion for any journey.Stainless Steel Spring-Loaded Quick-Release Mechanism: Experience unparalleled convenience with the spring-loaded quick-release warning flag mechanism. Crafted from stainless steel, this mechanism allows for swift and effortless flag removal at the touch of a button. When your wide load reaches its destination, simply de-mount the flag with ease, streamlining the unloading process.Quintessential Orange Color: The safety flag comes in a vibrant Orange hue, a universally recognized color for warning and alert signals. This eye-catching color ensures that your wide load is unmistakably visible, alerting other drivers to exercise caution and maintain a safe distance.Benefits:-Enhanced Safety: The primary purpose of the 18x18 Jersey Mesh Safety Flag is to enhance safety during the transportation of wide loads.Effortless Operation: The quick-release mechanism simplifies the process of mounting and dismounting the flag, saving valuable time for drivers. This user-friendly feature makes the safety flag an essential tool for any professional involved in transporting oversized loads.Weather-Resistant Design: Built to withstand the elements, the Jersey mesh construction ensures that the safety flag remains effective in various weather conditions. Rain or shine, you can trust this product to maintain its integrity and functionality.Versatile Mounting Kit: The included mounting kit provides versatility in installation, allowing for easy attachment to a wide range of vehicles and load configurations. This adaptability makes the safety flag suitable for various transport applications.


  • Color: Orange; Dimensions: 18" x 18"
  • Material: Polyester; Durable Jersey Mesh; Weather-Resistant
  • Enhanced Visibility; Effortless Operation
  • Versatile Mounting Kit; Stainless Steel Quick-Release
  • DOT Compliance: Yes; Pole Size: 24"(L), 17/20" (Dia)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.