Zoro Homepage

Fire Extinguisher Holder

  • Mfr # ETK-FIREBR

  • Zoro # G516285189


product price: $15.39
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-FIREBR
Zoro #
G516285189
UPC #
840223615564
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Keep your trailer or workshop safe using our specialized Fire Extinguisher Holder. It's a tough 16-inch black holder designed for X-Track and E-Track systems, ensuring your safety gear is secure and dependable.Secure and Accessible: This Fire Extinguisher Holder is ingeniously designed to elevate your extinguisher off the floor, ensuring that it is not only easily accessible but also securely fastened. With two durable polyethylene straps, it will remain in place, ready for action when you need it most.Easy Installation: No need for complex setups or tools - our Fire Extinguisher Holder effortlessly snaps into your E-track or X-track anchor points. The spring-loaded fitting is hassle-free, allowing you to install it within minutes. Flexible: This Fire Extinguisher Holder can be conveniently moved from one E-track or X-track slot to another, giving you the flexibility to adapt to your specific needs.Space-Saving Design: This holder is engineered to save valuable space within your enclosed trailer or workshop. By keeping your fire extinguisher off the floor and securely in place, you can maximize the utility of your space without compromising safety.Compatibility: This holder is not limited by your choice of track system. It is fully compatible with both E-track and X-track systems, offering you versatility and ease of use. Durability: The steel construction ensures durability, while the black powder coating finish adds a touch of sophistication to your setup.Integrated Platform Support: One of the standout features of this Fire Extinguisher Holder is its integrated platform. This platform provides a stable and secure base for your fire extinguisher, ensuring it stays in an upright position, ready to be grabbed and used at a moment's notice.

Note:- Fire Extinguisher and E-Track not included Invest in your safety and peace of mind with the Fire Extinguisher Holder for X-Track/E-Track Systems. Whether you're a professional in the hauling industry or a DIY enthusiast with an enclosed trailer, this product is a must-have.
  • Color: Black Material: Steel
  • Length: 16 Inches Work Load Limit: 22-lbs
  • Easy Installation Strap Material: Polyethylene
  • Compatibility: Fit on both E-track & X-track system
  • Finish: Black Powder Coating Two straps with Velcro closures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.