Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Smoke Tarp 12ft x 20ft

  • Mfr # SMT1220

  • Zoro # G516250309


product price: $193.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
12 ft
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1220
Zoro #
G516250309
UPC #
840223624269
Country of Origin
China

Dimensions

Tarp Finished Length
12 ft

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

Dimensions: 12 Ft x 20 FtHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings:One row of inDin Rings box stitched with protection flaps 2.5ft from hemAll D-Rings are galvanized with zinc plating.Fabric: Made with Heavy Duty 18 Oz. vinylApplication: Used for covering the front of the load to keep it free from dust, soot etcBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 40 lbsColor: Black is our stock color.All tarps are marked with manufacturer information for traceability and identification.


  • Size: 12' x 20'
  • Made with Heavy Duty 18 Oz Vinyl
  • Weighs 40-lbs
  • 1 Row of D-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.