Flatbed Heavy Duty Waterproof 18oz Vinyl Lumber Tarps 20ft x 27ft 6ft Drop - Blue, 2PK

  • Mfr # LT6FT-BLUEx2

  • Zoro # G716493568


product price:  $763.29
/pk 2, $381.65/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tarp Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6FT-BLUEx2
Zoro #
G716493568
UPC #
840223632905
Country of Origin
China

Details

Tarp Material
Steel
Color
Blue

Description

Pack Size: 2 Pack Dimensions: 20ft x 27ft with 6 Ft Drops, 6ft x 8ft Tail and 8 in Rain Flaps Fabric: Made with Heavy Duty 18 Oz Vinyl D Rings: Three rows of D Rings box stitched with protection flaps All D-rings are galvanized with zinc plating. Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid-toothed brass grommets clinched every 2 FT Cold Crack: -40 Degrees C Color: Blue Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.