Zoro Homepage

Flatbed Tarps 18oz Steel Tarp 16ft x 27ft with 2 Flaps

  • Mfr # LT4FTDF

  • Zoro # G616492760


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT4FTDF
Zoro #
G616492760
UPC #
840223622364
Country of Origin
China

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Dimensions: 16ft x 27ft with 4ft Flap ON BOTH ENDS Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: Two rows of D Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: For use with Hotshots or shorter flatbed trailers where a single tarp can seal both ends using the flaps on both ends. Purchase of the second tarp can be avoided. Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 80 lbs Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.