Zoro Homepage

Flatbed Tie Down Kit Winch Strap and Stake Pocket

  • Mfr # WS430K-PCP-WW-SPW-KIT

  • Zoro # G916285192


product price: $236.38
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430K-PCP-WW-SPW-KIT
Zoro #
G916285192
UPC #
840223600041
Country of Origin
China

Description

Kit Includes:4 Pcs - Kinedyne 4in x 30ft Winch Strap with Flat Hook - GoldWinch Strap Kinedyne Brand - 4in Webbing with Flat Hook - 30 ft. Add to cart to see quantity discount.Working Load Limit: 5,400 lbs.Color: Gold1 Pc - Winch Strap WinderThis is a great tool for keeping your straps neatly rolled up.Heavy Duty Steel ConstructionWorks on 2in , 3in or 4in winch straps and ratchet strapsIt easily attached to the truck rub rail. Includes a screw to secure the winder on the rail.Weight: 2.2 lbs. , 0.5 kgs.8 Pcs - Corner Protectors 4 Inch - OrangeSize: 4in Orange Plastic corner protector for 2in to 4in webbingPORTABLE: Easy to stack and store, so you can easily put them away when youre done.EASE OF USE: Our Orange corner protectors are visible against most types of cargo, making them easier to spot.DURABLE: These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage.DOT COMPLIANT: Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications.PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargos corner, it can still maintain the tension it needs to firmly secure the cargo with straps.AFFORDABLE: We cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that we help you haul safe, earn more.4 Pcs - Stake Pocket WinchStake Pocket WinchGives you a Winch anywhere there is a Stake Pocket.Fits common flush and outside Stake PocketsHas 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket.Black Powder CoatedWorking Load Limit: 5400 lbsCapacity: 16,200 lbsPlease verify measurements before purchase. Not Universal.Fits Standard Stake Pockets that are 1-1/2inW x 3-1/2inL or 1-5/8inW x 3-1/2inL.


  • Kit Included: Flatbed Tie Down Kit (Winch Strap and Stake Pocket)
  • 4 Pcs - Kinedyne 4" x 30' Winch Strap with Flat Hook - Gold
  • 8 Pcs - Corner Protectors ( 4 Inch ) - Orange
  • 1 Pc Winch Strap Winder: This is a great tool for keeping your straps neatly rolled up. Heavy Duty Steel Construction.
  • 4 Pcs - Stake Pocket Winch: Working Load Limit: 5400 lbs, Capacity: 16,200-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.