Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatbed Trailer Smoke Tarp 12ft x 16ft, 2PK

  • Mfr # SMT1216x2

  • Zoro # G616492753


product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1216x2
Zoro #
G616492753
UPC #
840223689718
Country of Origin
China

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

Pack Size: 2 Pack Dimensions: 12 Ft x 16 Ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings:One row of D Rings box stitched with protection flaps 2. 5ft from hem All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: Used for covering the front of the load to keep it free from dust, soot etc Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 30 lbs Color: Black is our stock color. All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.