Flatbed Truck Tarps 18oz Steel Tarp 16 ft x 24 ft - Red, 2PK

  • Mfr # ST16-24-REDx2

  • Zoro # G022786354


product price:  $558.99
/pk 2, $279.50/ea
Free Shipping & Returns

Key Features

Color
Red
Fabric Weight
18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST16-24-REDx2
Zoro #
G022786354
UPC #
840223699700
Country of Origin
China

Details

Color
Red
Fabric Weight
18 Oz

Description

Dimensions: 16 ft x 24 ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT inD in Rings: Two rows of inD in Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Base Cloth: 1000 x 1000 Denier / 18 ft x 18 ft Cold Crack: -40 Degrees C Color: red is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.